Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Plus, 0.3030 in Dia, 2 in Long

Catalog No. 5000534384
Encompass

This Vermont Gage Class X Plus Pin Gage is designed for precise measurement applications, ideal for the calibration of measuring equipment or directly gaging parts. It features a 0.3030 in diameter and a 2 in length, constructed from durable tool steel with a 4 Micro coating for enhanced performance.

  • Includes certificate of accuracy with NIST traceability
  • Suitable for calibration of measuring equipment or direct gaging of parts
  • Made from durable tool steel
  • Features a 4 micro coating
  • Class X plus tolerance
  • Diameter: 0.3030 in
  • Length: 2 in
  • Tolerance: 0.00004 in

Catalog No. 50-005-34384 Supplier MSC Supplier No. 88730304
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class X Plus Pin Gage is designed for precise measurement applications, ideal for the calibration of measuring equipment or directly gaging parts. It features a 0.3030 in diameter and a 2 in length, constructed from durable tool steel with a 4 Micro coating for enhanced performance.

  • Includes certificate of accuracy with NIST traceability
  • Suitable for calibration of measuring equipment or direct gaging of parts
  • Made from durable tool steel
  • Features a 4 micro coating
  • Class X plus tolerance
  • Diameter: 0.3030 in
  • Length: 2 in
  • Tolerance: 0.00004 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.