Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Plus, 0.3740 in Diameter, 2 in Length, 4 Micro Coated

Catalog No. 5000511547
Encompass

This Class X Plus Pin Gage is a precision measuring tool, ideal for the calibration of measuring equipment or direct gaging of parts. It features a diameter of 0.3740 in and a length of 2 in, crafted from durable tool steel. The gage is finished with a 4 Micro coating for enhanced performance.

  • Made from tool steel
  • Diameter of 0.3740 in
  • Length of 2 in
  • Tolerance of 0.00004 in
  • 4 Micro coated finish
  • Suitable for calibration of measuring equipment or direct gaging of parts
  • Includes certificate of accuracy with NIST traceability
  • Country of origin: United States

Catalog No. 50-005-11547 Supplier MSC Supplier No. 88737408
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus Pin Gage is a precision measuring tool, ideal for the calibration of measuring equipment or direct gaging of parts. It features a diameter of 0.3740 in and a length of 2 in, crafted from durable tool steel. The gage is finished with a 4 Micro coating for enhanced performance.

  • Made from tool steel
  • Diameter of 0.3740 in
  • Length of 2 in
  • Tolerance of 0.00004 in
  • 4 Micro coated finish
  • Suitable for calibration of measuring equipment or direct gaging of parts
  • Includes certificate of accuracy with NIST traceability
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.