Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Plus, 0.4050 in Diameter, 2 in Length

Catalog No. 5000516131
Encompass

This pin gage is designed for precise measurement applications. Manufactured from tool steel, it offers accurate calibration for measuring equipment or direct part gaging.

  • Diameter of measurement: 0.4050 inch
  • Tolerance: 0.00004 inch
  • Material: Tool steel
  • Application: Calibration of measuring equipment or direct part gaging
  • Includes: Certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 Micro

Catalog No. 50-005-16131 Supplier MSC Supplier No. 88740501
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement applications. Manufactured from tool steel, it offers accurate calibration for measuring equipment or direct part gaging.

  • Diameter of measurement: 0.4050 inch
  • Tolerance: 0.00004 inch
  • Material: Tool steel
  • Application: Calibration of measuring equipment or direct part gaging
  • Includes: Certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 Micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.