Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class X Plus, 0.5040 in, 2 in, Tool Steel

Catalog No. 5000532094
Encompass

This precision pin gage is constructed from durable tool steel, designed for accurate measurements. Featuring a 0.5040 in diameter and a 2 in length, it is ideal for calibrating measuring equipment or directly gaging parts, ensuring reliability and accuracy in various applications.

  • Suitable for calibration of measuring equipment or direct part gaging.
  • Includes a certificate of accuracy with NIST traceability.
  • Constructed from tool steel for durability.
  • Diameter of measurement: 0.5040 in.
  • Length: 2 in.
  • Coating/finish: 4 Micro.

Catalog No. 50-005-32094 Supplier MSC Supplier No. 88750401
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision pin gage is constructed from durable tool steel, designed for accurate measurements. Featuring a 0.5040 in diameter and a 2 in length, it is ideal for calibrating measuring equipment or directly gaging parts, ensuring reliability and accuracy in various applications.

  • Suitable for calibration of measuring equipment or direct part gaging.
  • Includes a certificate of accuracy with NIST traceability.
  • Constructed from tool steel for durability.
  • Diameter of measurement: 0.5040 in.
  • Length: 2 in.
  • Coating/finish: 4 Micro.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.