Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, 0.4310 in Dia, 2 in OAL, Steel

Catalog No. 5000516012
Encompass

This Class ZZ Minus Plug & Pin Gage is constructed from steel, featuring a 0.4310 in diameter and a 2 in overall length. It is designed for precise applications such as setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Constructed from steel.
  • Features a 0.4310 in diameter.
  • Measures 2 in overall length.
  • Maintains a tolerance of 0.000200 in.
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.
  • Includes a certificate of accuracy with NIST traceability.
  • Features a 10 micro coating/finish.

Catalog No. 50-005-16012 Supplier MSC Supplier No. 89043103
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is constructed from steel, featuring a 0.4310 in diameter and a 2 in overall length. It is designed for precise applications such as setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Constructed from steel.
  • Features a 0.4310 in diameter.
  • Measures 2 in overall length.
  • Maintains a tolerance of 0.000200 in.
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.
  • Includes a certificate of accuracy with NIST traceability.
  • Features a 10 micro coating/finish.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.