Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, 13.91 mm, Steel, Go

Catalog No. 5000531428
Encompass

This pin gage is a versatile tool designed for quick and accurate measurements in various applications. It is ideal for checking hole sizes, distances between holes, slot widths, and locations. The gage can also be used for Go/NoGo gaging and precise sizing in micrometers and snap gages, providing extended wear life.

  • Class ZZ tolerance for precise measurements.
  • Made from durable tool steel with 60/65 Rc hardness.
  • Features a 10 microinch surface finish or better.
  • NIST traceable for assured accuracy.
  • Round within 0.0025 mm.
  • Marked with size and direction of tolerance (for gages over 1.53 mm).
  • Individually packaged for protection.
  • Supplied with a Certificate of Accuracy.
  • Metric system of measurement.
  • Reversible style.

Catalog No. 50-005-31428 Supplier MSC Supplier No. 68104967
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is a versatile tool designed for quick and accurate measurements in various applications. It is ideal for checking hole sizes, distances between holes, slot widths, and locations. The gage can also be used for Go/NoGo gaging and precise sizing in micrometers and snap gages, providing extended wear life.

  • Class ZZ tolerance for precise measurements.
  • Made from durable tool steel with 60/65 Rc hardness.
  • Features a 10 microinch surface finish or better.
  • NIST traceable for assured accuracy.
  • Round within 0.0025 mm.
  • Marked with size and direction of tolerance (for gages over 1.53 mm).
  • Individually packaged for protection.
  • Supplied with a Certificate of Accuracy.
  • Metric system of measurement.
  • Reversible style.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.