Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, 2.39 mm, Go (Plus)

Catalog No. 5000530612
Encompass

This Vermont Gage Pin Gage, type Go (Plus), is a Class ZZ precision tool designed for accurate measurement of hole sizes. Made from durable tool steel with a fine steel finish of 10 microfinish or better, it features a 2.39 mm diameter for precise gauging applications.

  • Item: Pin gage
  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 Microfinish or Better
  • Diameter: 2.39 mm
  • Tolerance: +.005/-.000
  • Overall length: 2 in
  • Type: Go (Plus)
  • Class: ZZ
  • Application: Measures hole sizes
  • Includes: Certificate of accuracy with NIST traceability
  • Package quantity: 1

Catalog No. 50-005-30612 Supplier MSC Supplier No. 68093442
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Pin Gage, type Go (Plus), is a Class ZZ precision tool designed for accurate measurement of hole sizes. Made from durable tool steel with a fine steel finish of 10 microfinish or better, it features a 2.39 mm diameter for precise gauging applications.

  • Item: Pin gage
  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 Microfinish or Better
  • Diameter: 2.39 mm
  • Tolerance: +.005/-.000
  • Overall length: 2 in
  • Type: Go (Plus)
  • Class: ZZ
  • Application: Measures hole sizes
  • Includes: Certificate of accuracy with NIST traceability
  • Package quantity: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.