Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Minus, 0.1780 in, Steel

Catalog No. 5000530721
Encompass

This pin gage is a Class ZZ No-Go (Minus) type, precision-engineered for accurate hole size measurement. It features a 0.1780 inch diameter and a tight tolerance, making it suitable for critical inspection tasks. Constructed from durable tool steel with a fine surface finish, it ensures reliable performance.

  • Made from tool steel for durability and longevity.
  • Class ZZ tolerance of 0.00020 in ensures high accuracy.
  • Designed for no-go inspection of hole sizes.
  • Overall length of 2 in for versatile use.
  • Hardened to RC 60/65 for wear resistance.
  • Features a 10 microinch or better surface finish.
  • Includes a certificate of accuracy with NIST traceability.
  • Meets ISO 17025 standards.
  • Round within 0.0001 in.
  • Marked with size and direction of tolerance (for gages over 0.0605 in).

Catalog No. 50-005-30721 Supplier MSC Supplier No. 89017800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is a Class ZZ No-Go (Minus) type, precision-engineered for accurate hole size measurement. It features a 0.1780 inch diameter and a tight tolerance, making it suitable for critical inspection tasks. Constructed from durable tool steel with a fine surface finish, it ensures reliable performance.

  • Made from tool steel for durability and longevity.
  • Class ZZ tolerance of 0.00020 in ensures high accuracy.
  • Designed for no-go inspection of hole sizes.
  • Overall length of 2 in for versatile use.
  • Hardened to RC 60/65 for wear resistance.
  • Features a 10 microinch or better surface finish.
  • Includes a certificate of accuracy with NIST traceability.
  • Meets ISO 17025 standards.
  • Round within 0.0001 in.
  • Marked with size and direction of tolerance (for gages over 0.0605 in).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.