Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ Minus, 0.2500 in Diameter, 2 in Overall Length

Catalog No. 5000537223
Encompass

This plug and pin gage is designed for precise measurement and inspection tasks. It features a specific diameter and overall length, with a tight tolerance, making it suitable for various applications in quality control and calibration.

  • Diameter of measurement: 0.2500 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Used to set micrometers, for No-Go inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Surface finish: 10 microinch or better
  • Hardness: RC 60/65
  • Meets ISO 17025 standards

Catalog No. 50-005-37223 Supplier MSC Supplier No. 89025001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement and inspection tasks. It features a specific diameter and overall length, with a tight tolerance, making it suitable for various applications in quality control and calibration.

  • Diameter of measurement: 0.2500 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Used to set micrometers, for No-Go inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Surface finish: 10 microinch or better
  • Hardness: RC 60/65
  • Meets ISO 17025 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.