Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Minus, 0.851 in

Catalog No. 5000511390
Encompass

This Class ZZ Minus Pin Gage is engineered for precise measurement of hole sizes within a tolerance of +.0000/-.0002 inches. It features a 0.851 inch diameter and an overall length of 2 inches, making it suitable for various quality control and manufacturing applications. Crafted from durable tool steel with a superior 10 microfinish or better, this gage ensures both accuracy and longevity.

  • Designed for precise hole size measurement
  • Made from durable tool steel
  • Features a 10 microfinish or better
  • Includes a certificate of accuracy with NIST traceability
  • NoGo (Minus) type gage
  • Overall length of 2 in
  • Diameter of 0.851 in
  • Class ZZ for high precision
  • Tolerance of +.0000/-.0002 in

Catalog No. 50-005-11390 Supplier MSC Supplier No. 89085104
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Pin Gage is engineered for precise measurement of hole sizes within a tolerance of +.0000/-.0002 inches. It features a 0.851 inch diameter and an overall length of 2 inches, making it suitable for various quality control and manufacturing applications. Crafted from durable tool steel with a superior 10 microfinish or better, this gage ensures both accuracy and longevity.

  • Designed for precise hole size measurement
  • Made from durable tool steel
  • Features a 10 microfinish or better
  • Includes a certificate of accuracy with NIST traceability
  • NoGo (Minus) type gage
  • Overall length of 2 in
  • Diameter of 0.851 in
  • Class ZZ for high precision
  • Tolerance of +.0000/-.0002 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.