Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Minus, 12.73mm, 2 in

Catalog No. 5000533961
Encompass

This pin gage is crafted from tool steel with a Rockwell hardness of 60/65, featuring a steel finish with 10 microfinish or better. It has a diameter of 12.73 mm, a tolerance of +.000/-.005, and an overall length of 2 inches. As a NoGo (minus) type, it is designed to measure hole sizes within +.000/-.005" and includes a certificate of accuracy with NIST traceability.

  • Material: Tool steel, Rc 60/65
  • Finish: Steel with 10 microfinish or better
  • Diameter: 12.73 mm
  • Tolerance: +.000/-.005
  • Overall length: 2 in
  • Type: NoGo (minus)
  • Application: Measures hole sizes within +.000/-.005"
  • Includes: Certificate of accuracy with NIST traceability
  • Class: ZZ

Catalog No. 50-005-33961 Supplier MSC Supplier No. 40440182
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is crafted from tool steel with a Rockwell hardness of 60/65, featuring a steel finish with 10 microfinish or better. It has a diameter of 12.73 mm, a tolerance of +.000/-.005, and an overall length of 2 inches. As a NoGo (minus) type, it is designed to measure hole sizes within +.000/-.005" and includes a certificate of accuracy with NIST traceability.

  • Material: Tool steel, Rc 60/65
  • Finish: Steel with 10 microfinish or better
  • Diameter: 12.73 mm
  • Tolerance: +.000/-.005
  • Overall length: 2 in
  • Type: NoGo (minus)
  • Application: Measures hole sizes within +.000/-.005"
  • Includes: Certificate of accuracy with NIST traceability
  • Class: ZZ

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.