Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ Minus, 16.36 mm, Tool Steel

Catalog No. 5000528522
Encompass

This Class ZZ Minus Pin Gage is designed for precise measurement and inspection applications. Constructed from durable tool steel, it provides reliable performance for verifying hole sizes and depths with high accuracy. Each gage is manufactured to exacting standards, ensuring consistent and dependable results in various industrial and laboratory settings.

  • Class ZZ tolerance of 0.005 mm
  • Overall length of 2 in
  • Surface finish of 10 microinch or better
  • NIST traceable for quality assurance
  • Round within 0.0025 mm
  • Marked with size and direction of tolerance on gages over 0.0605 in
  • Includes a certificate of accuracy

Catalog No. 50-005-28522 Supplier MSC Supplier No. 40443814
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Pin Gage is designed for precise measurement and inspection applications. Constructed from durable tool steel, it provides reliable performance for verifying hole sizes and depths with high accuracy. Each gage is manufactured to exacting standards, ensuring consistent and dependable results in various industrial and laboratory settings.

  • Class ZZ tolerance of 0.005 mm
  • Overall length of 2 in
  • Surface finish of 10 microinch or better
  • NIST traceable for quality assurance
  • Round within 0.0025 mm
  • Marked with size and direction of tolerance on gages over 0.0605 in
  • Includes a certificate of accuracy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.