Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ Minus, 17.16 mm, Tool Steel

Catalog No. 5000527131
Encompass

This pin gage is designed for precise measurement of hole sizes. It is made from durable tool steel and features a Class ZZ Minus tolerance, ensuring high accuracy for various applications.

  • Made from tool steel with Rc 60/65 hardness.
  • Features a tolerance of +.000/-.005.
  • Measures hole sizes within +.000/-.005".
  • Includes a certificate of accuracy with NIST traceability.
  • Has an overall length of 2 in.
  • Finished with steel - 10 microfinish or better.
  • Is a NoGo (Minus) type gage.
  • Belongs to Class ZZ.
  • Has a diameter of 17.16 mm.

Catalog No. 50-005-27131 Supplier MSC Supplier No. 40444614
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement of hole sizes. It is made from durable tool steel and features a Class ZZ Minus tolerance, ensuring high accuracy for various applications.

  • Made from tool steel with Rc 60/65 hardness.
  • Features a tolerance of +.000/-.005.
  • Measures hole sizes within +.000/-.005".
  • Includes a certificate of accuracy with NIST traceability.
  • Has an overall length of 2 in.
  • Finished with steel - 10 microfinish or better.
  • Is a NoGo (Minus) type gage.
  • Belongs to Class ZZ.
  • Has a diameter of 17.16 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.