Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Minus, 18.46 mm, Tool Steel

Catalog No. 5000533882
Encompass

This Vermont Gage pin gage is a Class ZZ Minus type, designed for precise measurement applications. It features a 18.46 mm diameter and a 2 inch overall length, crafted from tool steel with a 10 microfinish or better.

  • Class ZZ tolerance for accurate measurements
  • Minus type for NoGo inspection
  • Diameter of 18.46 mm
  • Overall length of 2 inches
  • Constructed from tool steel with Rc 60/65 hardness
  • Features a 10 microfinish or better
  • Includes a certificate of accuracy with NIST traceability
  • Suitable for setting micrometers, verniers, and other measuring devices
  • Measures hole sizes within a tolerance of +.000/-.005 inches

Catalog No. 50-005-33882 Supplier MSC Supplier No. 40445918
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage pin gage is a Class ZZ Minus type, designed for precise measurement applications. It features a 18.46 mm diameter and a 2 inch overall length, crafted from tool steel with a 10 microfinish or better.

  • Class ZZ tolerance for accurate measurements
  • Minus type for NoGo inspection
  • Diameter of 18.46 mm
  • Overall length of 2 inches
  • Constructed from tool steel with Rc 60/65 hardness
  • Features a 10 microfinish or better
  • Includes a certificate of accuracy with NIST traceability
  • Suitable for setting micrometers, verniers, and other measuring devices
  • Measures hole sizes within a tolerance of +.000/-.005 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.