Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ Minus, 20.41mm, 2 in OAL

Catalog No. 5000528425
Encompass

This pin gage is designed for accurately measuring hole sizes. It features a 20.41 mm diameter, a Class ZZ Minus tolerance of +.000/-.005 in, and an overall length of 2 in. Made from durable tool steel with a 10 microfinish or better, this gage is suitable for precision applications.

  • Measures hole sizes within +.000/-.005 in.
  • Includes certificate of accuracy with NIST traceability.
  • Constructed from tool steel with Rc 60/65 hardness.
  • Features a steel finish of 10 microfinish or better.
  • Class ZZ design for precise measurements.
  • Diameter of 20.41 mm.
  • Overall length of 2 in.
  • NoGo (minus) type.

Catalog No. 50-005-28425 Supplier MSC Supplier No. 40447864
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for accurately measuring hole sizes. It features a 20.41 mm diameter, a Class ZZ Minus tolerance of +.000/-.005 in, and an overall length of 2 in. Made from durable tool steel with a 10 microfinish or better, this gage is suitable for precision applications.

  • Measures hole sizes within +.000/-.005 in.
  • Includes certificate of accuracy with NIST traceability.
  • Constructed from tool steel with Rc 60/65 hardness.
  • Features a steel finish of 10 microfinish or better.
  • Class ZZ design for precise measurements.
  • Diameter of 20.41 mm.
  • Overall length of 2 in.
  • NoGo (minus) type.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.