Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Plus, 0.3075 in, Tool Steel

Catalog No. 5000515369
Encompass

This Class ZZ pin gage provides quick and accurate measurements for various applications such as measuring hole diameters, distances between holes, and slot widths. It can also be used for Go/NoGo inspection and setting measuring devices, offering precise measurements within a tolerance of +.0002/-.0000 in.

  • Class ZZ tolerance of 0.0002 in.
  • Go (plus) tolerance type.
  • Constructed from tool steel with 60/65 Rc hardness.
  • Overall length of 2 in.
  • Finish of 10 microinch or better.
  • Round within 0.0001 in.
  • Includes a certificate of accuracy with NIST traceability.
  • Gages over 0.0605 in. are marked with diameter and tolerance direction.

Catalog No. 50-005-15369 Supplier MSC Supplier No. 88930755
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage provides quick and accurate measurements for various applications such as measuring hole diameters, distances between holes, and slot widths. It can also be used for Go/NoGo inspection and setting measuring devices, offering precise measurements within a tolerance of +.0002/-.0000 in.

  • Class ZZ tolerance of 0.0002 in.
  • Go (plus) tolerance type.
  • Constructed from tool steel with 60/65 Rc hardness.
  • Overall length of 2 in.
  • Finish of 10 microinch or better.
  • Round within 0.0001 in.
  • Includes a certificate of accuracy with NIST traceability.
  • Gages over 0.0605 in. are marked with diameter and tolerance direction.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.