Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Plus, 16.91 mm, Tool Steel

Catalog No. 5000536306
Encompass

This economical pin gage provides added wear life, making it suitable for updating existing sets and ensuring compliance. Each pin is individually packaged, marked with its size and direction of tolerance, and includes a Certificate of Accuracy with NIST traceability.

  • Material: Tool steel; Rc 60/65
  • Class ZZ tolerance: ±.0002 in or ±.005 mm
  • Overall length: 2 in
  • Go (Plus) type
  • Finish: 10 microinch or better
  • Diameter: 16.91 mm
  • Roundness within .0001 in or .0025 mm
  • Economical general-purpose design
  • Added wear life compared to closer tolerance gages

Catalog No. 50-005-36306 Supplier MSC Supplier No. 68107960
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This economical pin gage provides added wear life, making it suitable for updating existing sets and ensuring compliance. Each pin is individually packaged, marked with its size and direction of tolerance, and includes a Certificate of Accuracy with NIST traceability.

  • Material: Tool steel; Rc 60/65
  • Class ZZ tolerance: ±.0002 in or ±.005 mm
  • Overall length: 2 in
  • Go (Plus) type
  • Finish: 10 microinch or better
  • Diameter: 16.91 mm
  • Roundness within .0001 in or .0025 mm
  • Economical general-purpose design
  • Added wear life compared to closer tolerance gages

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.