Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Plus, 17.15 mm

Catalog No. 5000527338
Encompass

This pin gage is designed for precise measurement of hole sizes. It is made from durable tool steel with a 10 microfinish or better, ensuring accuracy and longevity. With a Class ZZ tolerance, this gage provides reliable measurements, and each comes with a Certificate of Accuracy with NIST traceability.

  • Made from tool steel with Rc 60/65 hardness.
  • Steel finish with 10 microfinish or better.
  • Measures hole sizes with a tolerance of 0.005 mm.
  • Includes certificate of accuracy with NIST traceability.
  • Overall length is 2 in.
  • Go (Plus) type gage.
  • Class ZZ.
  • Made in USA.
  • Metric sizing with a diameter of 17.15 mm.

Catalog No. 50-005-27338 Supplier MSC Supplier No. 68108208
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement of hole sizes. It is made from durable tool steel with a 10 microfinish or better, ensuring accuracy and longevity. With a Class ZZ tolerance, this gage provides reliable measurements, and each comes with a Certificate of Accuracy with NIST traceability.

  • Made from tool steel with Rc 60/65 hardness.
  • Steel finish with 10 microfinish or better.
  • Measures hole sizes with a tolerance of 0.005 mm.
  • Includes certificate of accuracy with NIST traceability.
  • Overall length is 2 in.
  • Go (Plus) type gage.
  • Class ZZ.
  • Made in USA.
  • Metric sizing with a diameter of 17.15 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.