Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ Plus, 3.78 mm Diameter, Tool Steel

Catalog No. 5000536092
Encompass

This pin gage is a Class ZZ Plus tool designed for precise measurements and inspection tasks. Made from durable tool steel, it features a 3.78 mm diameter and a 2.0000 inch overall length. It is suitable for "Go Inspection" and for setting various measuring devices.

  • Designed for quick and accurate measurements
  • Used for hole diameters, distances between holes, slot widths, and locations
  • Suitable for Go/NoGo inspection and setting micrometers, verniers, and other measuring devices
  • Features a Class ZZ tolerance of 0.005 mm
  • Constructed from tool steel with a 60/65 Rc hardness
  • Overall length of 2 inches
  • Maintains a 10 microinch finish or better
  • Round within 0.0025 mm
  • Includes a certificate of accuracy with NIST traceability
  • Conforms to ASME B89.1 standards

Catalog No. 50-005-36092 Supplier MSC Supplier No. 68094838
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is a Class ZZ Plus tool designed for precise measurements and inspection tasks. Made from durable tool steel, it features a 3.78 mm diameter and a 2.0000 inch overall length. It is suitable for "Go Inspection" and for setting various measuring devices.

  • Designed for quick and accurate measurements
  • Used for hole diameters, distances between holes, slot widths, and locations
  • Suitable for Go/NoGo inspection and setting micrometers, verniers, and other measuring devices
  • Features a Class ZZ tolerance of 0.005 mm
  • Constructed from tool steel with a 60/65 Rc hardness
  • Overall length of 2 inches
  • Maintains a 10 microinch finish or better
  • Round within 0.0025 mm
  • Includes a certificate of accuracy with NIST traceability
  • Conforms to ASME B89.1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.