Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Plus, 9.89 mm

Catalog No. 5000511142
Encompass

This Vermont Gage pin gage is designed for precise measurement of hole sizes. Crafted from durable tool steel with a superior 10 microfinish, it ensures accuracy and reliability for industrial applications.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Diameter: 9.89 mm
  • Tolerance: +.005/-.000 inch
  • Overall length: 2 inches
  • Application: Accurately measures hole sizes
  • Includes: Certificate of accuracy with NIST traceability
  • Type: Go (plus) for efficient inspection
  • Class: ZZ for specific gaging requirements
  • Country of origin: United States

Catalog No. 50-005-11142 Supplier MSC Supplier No. 68100940
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage pin gage is designed for precise measurement of hole sizes. Crafted from durable tool steel with a superior 10 microfinish, it ensures accuracy and reliability for industrial applications.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Diameter: 9.89 mm
  • Tolerance: +.005/-.000 inch
  • Overall length: 2 inches
  • Application: Accurately measures hole sizes
  • Includes: Certificate of accuracy with NIST traceability
  • Type: Go (plus) for efficient inspection
  • Class: ZZ for specific gaging requirements
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.