Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 0.2595 in

Catalog No. 5000513739
Encompass

This pin gage is designed for precise measurement of hole sizes. It is a NoGo (Minus) type gage, crafted from durable tool steel with a fine finish, ensuring accuracy and reliability.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Diameter: 0.2595 in
  • Tolerance: +.0000/-.0002
  • Overall length: 2 in
  • Includes certificate of accuracy with NIST traceability
  • Measures hole sizes within +.0000/-.0002 in

Catalog No. 50-005-13739 Supplier MSC Supplier No. 89025951
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement of hole sizes. It is a NoGo (Minus) type gage, crafted from durable tool steel with a fine finish, ensuring accuracy and reliability.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Diameter: 0.2595 in
  • Tolerance: +.0000/-.0002
  • Overall length: 2 in
  • Includes certificate of accuracy with NIST traceability
  • Measures hole sizes within +.0000/-.0002 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.