Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 0.4795 inch Diameter, 2 inch Length

Catalog No. 5000516429
Encompass

This pin gage is a Class ZZ, Minus type. It features a precise 0.4795 inch diameter and an overall length of 2 inches. Constructed from tool steel with a hardness of Rc 60/65, it provides a steel finish of 10 microfinish or better. This gage is designed to measure hole sizes within a tolerance of +.0000/-.0002 and comes with a Certificate of Accuracy with NIST Traceability.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Tolerance: +.0000/-.0002
  • Measures hole sizes within +.0000/-.0002 inch
  • Includes: Certificate of accuracy with NIST traceability
  • Overall length: 2 inch
  • Diameter: 0.4795 inch
  • Class: ZZ

Catalog No. 50-005-16429 Supplier MSC Supplier No. 89047955
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is a Class ZZ, Minus type. It features a precise 0.4795 inch diameter and an overall length of 2 inches. Constructed from tool steel with a hardness of Rc 60/65, it provides a steel finish of 10 microfinish or better. This gage is designed to measure hole sizes within a tolerance of +.0000/-.0002 and comes with a Certificate of Accuracy with NIST Traceability.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Tolerance: +.0000/-.0002
  • Measures hole sizes within +.0000/-.0002 inch
  • Includes: Certificate of accuracy with NIST traceability
  • Overall length: 2 inch
  • Diameter: 0.4795 inch
  • Class: ZZ

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.