Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 11.11 mm, Tool Steel

Catalog No. 5000532709
Encompass

This pin gage is designed for precise measurement applications. It is a Class ZZ, NoGo (Minus) type gage, crafted from durable tool steel with an Rc 60/65 hardness. The gage features a 11.11 mm diameter and a 2 inch overall length, with a finish of 10 microfinish or better for accuracy. It is suitable for measuring hole sizes with a tolerance of +.000/-.005.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Diameter: 11.11 mm
  • Tolerance: +.000/-.005
  • Overall length: 2 in
  • Application: Measures hole sizes within +.000/-.005"
  • Includes: Certificate of accuracy with NIST traceability
  • Type: NoGo (minus)
  • Class: ZZ

Catalog No. 50-005-32709 Supplier MSC Supplier No. 40438566
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement applications. It is a Class ZZ, NoGo (Minus) type gage, crafted from durable tool steel with an Rc 60/65 hardness. The gage features a 11.11 mm diameter and a 2 inch overall length, with a finish of 10 microfinish or better for accuracy. It is suitable for measuring hole sizes with a tolerance of +.000/-.005.

  • Material: Tool steel; Rc 60/65
  • Finish: Steel - 10 microfinish or better
  • Diameter: 11.11 mm
  • Tolerance: +.000/-.005
  • Overall length: 2 in
  • Application: Measures hole sizes within +.000/-.005"
  • Includes: Certificate of accuracy with NIST traceability
  • Type: NoGo (minus)
  • Class: ZZ

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.