Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 12.29mm, Tool Steel

Catalog No. 5000528917
Encompass

This pin gage is designed for precise measurements, featuring a 12.29mm diameter and an overall length of 2 inches. It is constructed from durable tool steel with a hardness of Rc 60/65 and a superior finish of 10 microinch or better, ensuring accuracy and longevity.

  • Material: tool steel; Rc 60/65
  • Class: ZZ, Minus type
  • Tolerance: +.000/-.005
  • Application: measures hole sizes
  • Includes: certificate of accuracy with NIST traceability
  • Finish: steel - 10 microinch or better
  • Country of origin: United States

Catalog No. 50-005-28917 Supplier MSC Supplier No. 40439747
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurements, featuring a 12.29mm diameter and an overall length of 2 inches. It is constructed from durable tool steel with a hardness of Rc 60/65 and a superior finish of 10 microinch or better, ensuring accuracy and longevity.

  • Material: tool steel; Rc 60/65
  • Class: ZZ, Minus type
  • Tolerance: +.000/-.005
  • Application: measures hole sizes
  • Includes: certificate of accuracy with NIST traceability
  • Finish: steel - 10 microinch or better
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.