Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 12.55 mm, 2 inch Length

Catalog No. 5000527163
Encompass

This pin gage is designed for accurately measuring hole sizes. It features a 12.55 mm diameter and a 2 inch overall length, made from tool steel with an Rc 60/65 hardness and a 10 microfinish or better. This Class ZZ minus (NoGo) gage has a tolerance of +.000/-.005 and includes a Certificate of Accuracy with NIST Traceability.

  • Material: Tool steel; Rc 60/65
  • Tolerance: +.000/-.005
  • Application: Measures hole sizes within +.000/-.005
  • Includes: Certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Type: NoGo (Minus)
  • Class: ZZ
  • Finish: Steel - 10 microfinish or better
  • Diameter: 12.55 mm

Catalog No. 50-005-27163 Supplier MSC Supplier No. 40440000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for accurately measuring hole sizes. It features a 12.55 mm diameter and a 2 inch overall length, made from tool steel with an Rc 60/65 hardness and a 10 microfinish or better. This Class ZZ minus (NoGo) gage has a tolerance of +.000/-.005 and includes a Certificate of Accuracy with NIST Traceability.

  • Material: Tool steel; Rc 60/65
  • Tolerance: +.000/-.005
  • Application: Measures hole sizes within +.000/-.005
  • Includes: Certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Type: NoGo (Minus)
  • Class: ZZ
  • Finish: Steel - 10 microfinish or better
  • Diameter: 12.55 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.