Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 14.48 mm, Tool Steel

Catalog No. 5000534039
Encompass

This pin gage is designed for precise measurement of hole sizes. It features a minus tolerance of +.000/-.005 and is constructed from durable tool steel with an Rc 60/65 hardness, ensuring accuracy and longevity. The gage has a 14.48 mm diameter and an overall length of 2 in (50.8 mm).

  • Pin gage for measuring hole sizes.
  • Constructed from tool steel; Rc 60/65.
  • Features a minus tolerance of +.000/-.005.
  • Includes certificate of accuracy with NIST traceability.
  • Overall length is 2 in (50.8 mm).
  • NoGo (minus) type.
  • Diameter of 14.48 mm.
  • Steel finish with 10 microfinish or better.
  • Class ZZ.

Catalog No. 50-005-34039 Supplier MSC Supplier No. 40441933
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for precise measurement of hole sizes. It features a minus tolerance of +.000/-.005 and is constructed from durable tool steel with an Rc 60/65 hardness, ensuring accuracy and longevity. The gage has a 14.48 mm diameter and an overall length of 2 in (50.8 mm).

  • Pin gage for measuring hole sizes.
  • Constructed from tool steel; Rc 60/65.
  • Features a minus tolerance of +.000/-.005.
  • Includes certificate of accuracy with NIST traceability.
  • Overall length is 2 in (50.8 mm).
  • NoGo (minus) type.
  • Diameter of 14.48 mm.
  • Steel finish with 10 microfinish or better.
  • Class ZZ.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.