Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 15.69 mm

Catalog No. 5000527126
Encompass

This pin gage is constructed from tool steel with a Rockwell hardness of 60/65 and features a steel finish of 10 microinch or better. It has a diameter of 15.69 mm and an overall length of 2 in. Designed as a NoGo (Minus) type, it is ideal for accurately measuring hole sizes within a tolerance of +.000/-.005 in.

  • Material: Tool steel, Rc 60/65
  • Finish: Steel, 10 microfinish or better
  • Diameter: 15.69 mm
  • Tolerance: +.000/-.005 in
  • Overall length: 2 in
  • Type: NoGo (Minus)
  • Class: ZZ
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-27126 Supplier MSC Supplier No. 40443145
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is constructed from tool steel with a Rockwell hardness of 60/65 and features a steel finish of 10 microinch or better. It has a diameter of 15.69 mm and an overall length of 2 in. Designed as a NoGo (Minus) type, it is ideal for accurately measuring hole sizes within a tolerance of +.000/-.005 in.

  • Material: Tool steel, Rc 60/65
  • Finish: Steel, 10 microfinish or better
  • Diameter: 15.69 mm
  • Tolerance: +.000/-.005 in
  • Overall length: 2 in
  • Type: NoGo (Minus)
  • Class: ZZ
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.