Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 2.38 mm, Tool Steel

Catalog No. 5000529102
Encompass

This pin gage is meticulously crafted from tool steel for precision measurement and inspection tasks. Featuring a 2.38 mm diameter and a 2 inch overall length, it is specifically designed for NoGo inspection and accurately setting various measuring devices.

  • Material: Tool steel; Rc 60/65.
  • Finish: 10 microfinish or better.
  • Diameter: 2.38 mm.
  • Tolerance: 0.00508 mm (0.0002 in).
  • Overall length: 2 in.
  • Application: For NoGo inspection, setting micrometers, verniers, and other measuring devices.
  • Includes: Certificate of accuracy with NIST traceability.

Catalog No. 50-005-29102 Supplier MSC Supplier No. 40429839
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is meticulously crafted from tool steel for precision measurement and inspection tasks. Featuring a 2.38 mm diameter and a 2 inch overall length, it is specifically designed for NoGo inspection and accurately setting various measuring devices.

  • Material: Tool steel; Rc 60/65.
  • Finish: 10 microfinish or better.
  • Diameter: 2.38 mm.
  • Tolerance: 0.00508 mm (0.0002 in).
  • Overall length: 2 in.
  • Application: For NoGo inspection, setting micrometers, verniers, and other measuring devices.
  • Includes: Certificate of accuracy with NIST traceability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.