Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Minus, Class ZZ, 22.14 mm

Catalog No. 5000528187
Encompass

This Pin Gage is designed for precise measurement of hole sizes within a tolerance of +.000/-.005 in. It is a NoGo (Minus) type gage, crafted from durable Tool Steel with a hardness rating of Rc 60/65. The gage features a Steel - 10 Microfinish or Better for enhanced accuracy and longevity. With an overall length of 2 inches and a diameter of 22.14 mm, this Class ZZ pin gage comes complete with a Certificate of Accuracy that includes NIST Traceability, ensuring reliable and verifiable measurements.

  • Crafted from durable tool steel; Rc 60/65
  • Tolerance of +.000/-.005 in
  • Measures hole sizes within +.000/-.005 in
  • Includes certificate of accuracy with NIST traceability
  • Overall length of 2 in
  • NoGo (Minus) type
  • Finish of steel - 10 microfinish or better
  • Class ZZ
  • Diameter of 22.14 mm

Catalog No. 50-005-28187 Supplier MSC Supplier No. 40449597
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Pin Gage is designed for precise measurement of hole sizes within a tolerance of +.000/-.005 in. It is a NoGo (Minus) type gage, crafted from durable Tool Steel with a hardness rating of Rc 60/65. The gage features a Steel - 10 Microfinish or Better for enhanced accuracy and longevity. With an overall length of 2 inches and a diameter of 22.14 mm, this Class ZZ pin gage comes complete with a Certificate of Accuracy that includes NIST Traceability, ensuring reliable and verifiable measurements.

  • Crafted from durable tool steel; Rc 60/65
  • Tolerance of +.000/-.005 in
  • Measures hole sizes within +.000/-.005 in
  • Includes certificate of accuracy with NIST traceability
  • Overall length of 2 in
  • NoGo (Minus) type
  • Finish of steel - 10 microfinish or better
  • Class ZZ
  • Diameter of 22.14 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.