Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, No-Go (Minus), 0.065 in, Class ZZ

Catalog No. 5000531601
Encompass

This pin gage is a Class ZZ No-Go type, precisely engineered for accurate measurement of hole sizes. It features a 0.065 inch diameter and a durable black oxide finish, making it suitable for demanding industrial applications.

  • Made from durable steel
  • Features a black oxide finish
  • Has a diameter of 0.065 inch
  • Designed as a No-Go (Minus) gauge
  • Provides a tolerance of 0.00020 inch
  • Overall length is 2 inch
  • Hardness of RC 60/65
  • Surface finish of 10 microinch or better
  • Includes a certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards
  • Measures hole sizes within +0.0000/-0.0002 inch

Catalog No. 50-005-31601 Supplier MSC Supplier No. 88064704
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is a Class ZZ No-Go type, precisely engineered for accurate measurement of hole sizes. It features a 0.065 inch diameter and a durable black oxide finish, making it suitable for demanding industrial applications.

  • Made from durable steel
  • Features a black oxide finish
  • Has a diameter of 0.065 inch
  • Designed as a No-Go (Minus) gauge
  • Provides a tolerance of 0.00020 inch
  • Overall length is 2 inch
  • Hardness of RC 60/65
  • Surface finish of 10 microinch or better
  • Includes a certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards
  • Measures hole sizes within +0.0000/-0.0002 inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.