Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Plus, Class ZZ, 0.6190 in, Tool Steel

Catalog No. 5000531574
Encompass

This pin gage is a Go (Plus) type, crafted from tool steel with a hardness of Rc 60/65. It features a 0.6190 in diameter and a tolerance of +.0002/-.0000. With an overall length of 2 in, it is designed for precisely measuring hole sizes within its specified tolerance range.

  • Made from tool steel with Rc 60/65 hardness.
  • Features a +.0002/-.0000 tolerance.
  • Designed to measure hole sizes accurately.
  • Includes a certificate of accuracy with NIST traceability.
  • Go (Plus) type for specific measurement needs.
  • Finish of 10 microfinish or better.
  • Class ZZ for precision.
  • Has a 0.6190 in diameter.
  • Overall length of 2 in.

Catalog No. 50-005-31574 Supplier MSC Supplier No. 88961909
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is a Go (Plus) type, crafted from tool steel with a hardness of Rc 60/65. It features a 0.6190 in diameter and a tolerance of +.0002/-.0000. With an overall length of 2 in, it is designed for precisely measuring hole sizes within its specified tolerance range.

  • Made from tool steel with Rc 60/65 hardness.
  • Features a +.0002/-.0000 tolerance.
  • Designed to measure hole sizes accurately.
  • Includes a certificate of accuracy with NIST traceability.
  • Go (Plus) type for specific measurement needs.
  • Finish of 10 microfinish or better.
  • Class ZZ for precision.
  • Has a 0.6190 in diameter.
  • Overall length of 2 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.