Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Plus, Class ZZ, 14.36 mm

Catalog No. 5000530976
Encompass

This pin gage is manufactured from tool steel with a hardness of Rc 60/65, ensuring durability and precision. It features a steel finish of 10 microfinish or better, contributing to its accuracy and longevity. With a diameter of 14.36 mm and a tolerance of +.005/-.000, this Go (Plus) Type, Class ZZ pin gage is specifically designed to measure hole sizes accurately within the specified tolerance.

  • Manufactured from tool steel, Rc 60/65
  • Tolerance: +.005/-.000
  • Measures hole sizes within +.005/-.000 in
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Diameter: 14.36 mm
  • Go (plus) type
  • Class ZZ
  • Finish: Steel - 10 microfinish or better

Catalog No. 50-005-30976 Supplier MSC Supplier No. 68105410
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is manufactured from tool steel with a hardness of Rc 60/65, ensuring durability and precision. It features a steel finish of 10 microfinish or better, contributing to its accuracy and longevity. With a diameter of 14.36 mm and a tolerance of +.005/-.000, this Go (Plus) Type, Class ZZ pin gage is specifically designed to measure hole sizes accurately within the specified tolerance.

  • Manufactured from tool steel, Rc 60/65
  • Tolerance: +.005/-.000
  • Measures hole sizes within +.005/-.000 in
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Diameter: 14.36 mm
  • Go (plus) type
  • Class ZZ
  • Finish: Steel - 10 microfinish or better

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.