Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Plus, Class ZZ, 15.47 mm

Catalog No. 5000512681
Encompass

This pin gage is designed for accurately measuring hole sizes with a tolerance of +.005/-.000 inches. Made from durable tool steel with Rc 60/65 hardness, it offers precision and longevity. Each Class ZZ, Go (Plus) gage includes a Certificate of Accuracy with NIST Traceability.

  • Tool steel construction with Rc 60/65 hardness
  • Tolerance of +.005/-.000 inches
  • Measures hole sizes within specified range
  • Includes Certificate of Accuracy with NIST traceability
  • Overall length of 2 in (50.8 mm)
  • Go (plus) type for precise measurement
  • Steel finish with 10 microfinish or better
  • Class ZZ for specific requirements
  • Diameter of 15.47 mm

Catalog No. 50-005-12681 Supplier MSC Supplier No. 68106525
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for accurately measuring hole sizes with a tolerance of +.005/-.000 inches. Made from durable tool steel with Rc 60/65 hardness, it offers precision and longevity. Each Class ZZ, Go (Plus) gage includes a Certificate of Accuracy with NIST Traceability.

  • Tool steel construction with Rc 60/65 hardness
  • Tolerance of +.005/-.000 inches
  • Measures hole sizes within specified range
  • Includes Certificate of Accuracy with NIST traceability
  • Overall length of 2 in (50.8 mm)
  • Go (plus) type for precise measurement
  • Steel finish with 10 microfinish or better
  • Class ZZ for specific requirements
  • Diameter of 15.47 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.