Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Plus, Class ZZ, 7.01mm, Tool Steel

Catalog No. 5000514325
Encompass

This pin gage is designed for accurately measuring hole sizes. Made from tool steel with a 10 microfinish or better, it features a Class ZZ tolerance of +.005/-.000" and an overall length of 2 inches. Each gage includes a certificate of accuracy with NIST traceability.

  • Material: Tool steel; Rc 60/65
  • Tolerance: +.005/-.000
  • Measures hole sizes within +.005/-.000"
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Type: Go (Plus)
  • Class: ZZ
  • Finish: Steel - 10 microfinish or better
  • Country of origin: United States

Catalog No. 50-005-14325 Supplier MSC Supplier No. 68098060
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is designed for accurately measuring hole sizes. Made from tool steel with a 10 microfinish or better, it features a Class ZZ tolerance of +.005/-.000" and an overall length of 2 inches. Each gage includes a certificate of accuracy with NIST traceability.

  • Material: Tool steel; Rc 60/65
  • Tolerance: +.005/-.000
  • Measures hole sizes within +.005/-.000"
  • Includes certificate of accuracy with NIST traceability
  • Overall length: 2 in
  • Type: Go (Plus)
  • Class: ZZ
  • Finish: Steel - 10 microfinish or better
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.