Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Plus, Class ZZ, 7.66 mm, Tool Steel

Catalog No. 5000527428
Encompass

This pin gage is crafted from durable tool steel with a hardness of Rc 60/65 and features a superior 10 microfinish or better. With a precise diameter of 7.66 mm and an overall length of 2 in, it is engineered for accurate measurement of hole sizes within a tolerance of +.005/-.000. It is a Class ZZ, Go (Plus) type gage, ensuring reliability for critical applications.

  • Measures hole sizes within +.005/-.000
  • Includes certificate of accuracy with NIST traceability
  • Material: tool steel; Rc 60/65
  • Finish: steel - 10 microfinish or better
  • Overall length: 2 in
  • Diameter: 7.66 mm
  • Class: ZZ
  • Type: Go (plus)

Catalog No. 50-005-27428 Supplier MSC Supplier No. 68098714
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pin gage is crafted from durable tool steel with a hardness of Rc 60/65 and features a superior 10 microfinish or better. With a precise diameter of 7.66 mm and an overall length of 2 in, it is engineered for accurate measurement of hole sizes within a tolerance of +.005/-.000. It is a Class ZZ, Go (Plus) type gage, ensuring reliability for critical applications.

  • Measures hole sizes within +.005/-.000
  • Includes certificate of accuracy with NIST traceability
  • Material: tool steel; Rc 60/65
  • Finish: steel - 10 microfinish or better
  • Overall length: 2 in
  • Diameter: 7.66 mm
  • Class: ZZ
  • Type: Go (plus)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.