Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 0.0550 in Diameter, Tool Steel

Catalog No. 5000531962
Encompass

This Class ZZ Plus Plug Gage is designed for precise measurement and inspection. Constructed from durable tool steel, it features a 0.0550 inch diameter and a 2.0000 inch overall length. It is suitable for Go inspection, setting micrometers, verniers, and other measuring devices, ensuring high accuracy with a 0.0002 inch tolerance and a 10 microinch surface finish.

  • Constructed from durable tool steel
  • Precise 0.0550 inch diameter
  • 2.0000 inch overall length
  • High accuracy with 0.0002 inch tolerance
  • Smooth 10 microinch surface finish
  • Ideal for go inspection, setting micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Manufactured to ASME B89.1 standards

Catalog No. 50-005-31962 Supplier MSC Supplier No. 88905500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precise measurement and inspection. Constructed from durable tool steel, it features a 0.0550 inch diameter and a 2.0000 inch overall length. It is suitable for Go inspection, setting micrometers, verniers, and other measuring devices, ensuring high accuracy with a 0.0002 inch tolerance and a 10 microinch surface finish.

  • Constructed from durable tool steel
  • Precise 0.0550 inch diameter
  • 2.0000 inch overall length
  • High accuracy with 0.0002 inch tolerance
  • Smooth 10 microinch surface finish
  • Ideal for go inspection, setting micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Manufactured to ASME B89.1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.