Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 0.1405 inch Diameter, Class ZZ Plus, Tool Steel

Catalog No. 5000531964
Encompass

This Class ZZ Plus Plug Gage is engineered for precision measurement and inspection tasks. With a diameter of 0.1405 inches and an overall length of 2.0000 inches, it is ideal for "Go" inspection and for calibrating various measuring instruments. Crafted from durable tool steel, it ensures reliable performance and accuracy.

  • Diameter of measurement: 0.1405 inch
  • Overall length: 2.0000 inch
  • Tolerance: 0.000200 inch
  • 10 Micro coating/finish
  • Material: Tool steel
  • Designed for "Go" inspection
  • Suitable for setting micrometers, verniers, and other measuring devices
  • Includes a Certificate of Accuracy with NIST Traceability
  • Adheres to ASME B89.1 standards
  • Country of origin: United States

Catalog No. 50-005-31964 Supplier MSC Supplier No. 88914056
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is engineered for precision measurement and inspection tasks. With a diameter of 0.1405 inches and an overall length of 2.0000 inches, it is ideal for "Go" inspection and for calibrating various measuring instruments. Crafted from durable tool steel, it ensures reliable performance and accuracy.

  • Diameter of measurement: 0.1405 inch
  • Overall length: 2.0000 inch
  • Tolerance: 0.000200 inch
  • 10 Micro coating/finish
  • Material: Tool steel
  • Designed for "Go" inspection
  • Suitable for setting micrometers, verniers, and other measuring devices
  • Includes a Certificate of Accuracy with NIST Traceability
  • Adheres to ASME B89.1 standards
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.