Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 0.3135 in Dia, 2.0000 in OAL, Tool Steel

Catalog No. 5000535777
Encompass

This Class ZZ Plus Plug Gage has a 0.3135 in diameter and a 2.0000 in overall length. It features a 0.000200 in tolerance and a 10 Micro coating/finish. Made from tool steel, this plug gage is suitable for 'Go' inspection and for setting micrometers, verniers, and other measuring devices.

  • Diameter of measurement: 0.3135 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For Go inspection; set micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Conforms to ASME B89.1 standards
  • Coating/finish: 10 Micro

Catalog No. 50-005-35777 Supplier MSC Supplier No. 88931357
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage has a 0.3135 in diameter and a 2.0000 in overall length. It features a 0.000200 in tolerance and a 10 Micro coating/finish. Made from tool steel, this plug gage is suitable for 'Go' inspection and for setting micrometers, verniers, and other measuring devices.

  • Diameter of measurement: 0.3135 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For Go inspection; set micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Conforms to ASME B89.1 standards
  • Coating/finish: 10 Micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.