Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 0.9490 in Dia, Class ZZ Plus

Catalog No. 5000513961
Encompass

This Vermont Gage Class ZZ Plus Plug Gage is designed for precision 'Go' inspection and for setting various measuring devices such as micrometers and verniers. It features a 0.9490 inch diameter and a 2.0000 inch overall length, constructed from durable tool steel.

  • Diameter of measurement: 0.9490 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 micro

Catalog No. 50-005-13961 Supplier MSC Supplier No. 88994900
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ Plus Plug Gage is designed for precision 'Go' inspection and for setting various measuring devices such as micrometers and verniers. It features a 0.9490 inch diameter and a 2.0000 inch overall length, constructed from durable tool steel.

  • Diameter of measurement: 0.9490 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.