Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 1.2500 in Diameter, Class ZZ Plus, Tool Steel

Catalog No. 5000531988
Encompass

This plug gage is engineered for precise measurement and inspection of dimensions and geometries. Made from durable tool steel, it is suitable for various industrial and laboratory applications requiring high accuracy.

  • Diameter of measurement: 1.2500 in
  • Overall length: 1.5000 in
  • Tolerance: 0.000240 in
  • Material: Tool steel
  • Hardness: 60/65 Rc
  • Finish: 4 microinch
  • Roundness: Round within 0.0001 in
  • Marked with diameter and direction of tolerance on gages over 0.0605 in
  • Certificate of accuracy is included
  • Handle sold separately

Catalog No. 50-005-31988 Supplier MSC Supplier No. 59498329
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage is engineered for precise measurement and inspection of dimensions and geometries. Made from durable tool steel, it is suitable for various industrial and laboratory applications requiring high accuracy.

  • Diameter of measurement: 1.2500 in
  • Overall length: 1.5000 in
  • Tolerance: 0.000240 in
  • Material: Tool steel
  • Hardness: 60/65 Rc
  • Finish: 4 microinch
  • Roundness: Round within 0.0001 in
  • Marked with diameter and direction of tolerance on gages over 0.0605 in
  • Certificate of accuracy is included
  • Handle sold separately

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.