Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 13.75 mm, Class ZZ, Plus

Catalog No. 5000528922
Encompass

This Class ZZ Plus plug gage, with a diameter of 13.75 mm, is manufactured from durable tool steel and designed for precise Go/NoGo gaging applications. It features a 0.005 mm (0.0002 in) tolerance and a high-quality finish, ensuring accurate measurements for various industrial and laboratory needs. The gage is 2 inches long and includes a Certificate of Accuracy.

  • Manufactured from tool steel.
  • Features a 0.005 mm (0.0002 in) tolerance.
  • Designed for "Go" gaging applications.
  • Overall length of 2 in.
  • Surface finish of 10 microinch or better.
  • Round within 0.0025 mm (0.0001 in).
  • Marked with diameter and direction of tolerance for gages over 0.0605 in.
  • Certificate of Accuracy included.

Catalog No. 50-005-28922 Supplier MSC Supplier No. 68104801
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage, with a diameter of 13.75 mm, is manufactured from durable tool steel and designed for precise Go/NoGo gaging applications. It features a 0.005 mm (0.0002 in) tolerance and a high-quality finish, ensuring accurate measurements for various industrial and laboratory needs. The gage is 2 inches long and includes a Certificate of Accuracy.

  • Manufactured from tool steel.
  • Features a 0.005 mm (0.0002 in) tolerance.
  • Designed for "Go" gaging applications.
  • Overall length of 2 in.
  • Surface finish of 10 microinch or better.
  • Round within 0.0025 mm (0.0001 in).
  • Marked with diameter and direction of tolerance for gages over 0.0605 in.
  • Certificate of Accuracy included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.