Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 17.05 mm Dia, Class ZZ Plus, Tool Steel

Catalog No. 5000527299
Encompass

This plug gage is designed for precise measurements and calibration tasks. With a diameter of 17.05 mm and a Class ZZ Plus tolerance, it is suitable for Go inspection, setting micrometers, verniers, and other measuring devices. Constructed from durable tool steel, it ensures reliability and accuracy in various applications.

  • Diameter: 17.05 mm
  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Coating/finish: 10 Micro
  • Standards: ASME B89.1
  • Application: For Go inspection; set micrometers; verniers & other measuring devices
  • Includes: Certificate of accuracy with NIST traceability

Catalog No. 50-005-27299 Supplier MSC Supplier No. 68108109
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage is designed for precise measurements and calibration tasks. With a diameter of 17.05 mm and a Class ZZ Plus tolerance, it is suitable for Go inspection, setting micrometers, verniers, and other measuring devices. Constructed from durable tool steel, it ensures reliability and accuracy in various applications.

  • Diameter: 17.05 mm
  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Coating/finish: 10 Micro
  • Standards: ASME B89.1
  • Application: For Go inspection; set micrometers; verniers & other measuring devices
  • Includes: Certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.