Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 17.71 mm, Class ZZ Plus, Tool Steel, 2 in Long

Catalog No. 5000531430
Encompass

This Class ZZ Plus Plug Gage, with a diameter of 17.71 mm and an overall length of 2.00 in, is designed for precise 'Go' inspection. Made from durable tool steel with a 10 microinch finish, it is ideal for setting micrometers, verniers, and other measuring devices. It meets ASME B89.1 standards and includes a Certificate of Accuracy with NIST traceability.

  • Designed for 'Go' inspection.
  • Suitable for setting micrometers, verniers, and other measuring devices.
  • Manufactured from tool steel with 60/65 Rc hardness.
  • Features a 17.71 mm diameter.
  • Measures 2.00 inches in overall length.
  • Achieves a 10 microinch finish or better.
  • Class ZZ tolerance, approximately 0.005 mm.
  • Roundness maintained within 0.0025 mm.
  • Meets ASME B89.1 standards.
  • Includes a certificate of accuracy with NIST traceability.

Catalog No. 50-005-31430 Supplier MSC Supplier No. 68108760
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage, with a diameter of 17.71 mm and an overall length of 2.00 in, is designed for precise 'Go' inspection. Made from durable tool steel with a 10 microinch finish, it is ideal for setting micrometers, verniers, and other measuring devices. It meets ASME B89.1 standards and includes a Certificate of Accuracy with NIST traceability.

  • Designed for 'Go' inspection.
  • Suitable for setting micrometers, verniers, and other measuring devices.
  • Manufactured from tool steel with 60/65 Rc hardness.
  • Features a 17.71 mm diameter.
  • Measures 2.00 inches in overall length.
  • Achieves a 10 microinch finish or better.
  • Class ZZ tolerance, approximately 0.005 mm.
  • Roundness maintained within 0.0025 mm.
  • Meets ASME B89.1 standards.
  • Includes a certificate of accuracy with NIST traceability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.