Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 21.39 mm, Tool Steel, 0.00508 mm

Catalog No. 5000527361
Encompass

This Class ZZ Plus Plug Gage is designed for precise measurement and calibration in various applications. It features a 21.39 mm diameter and is constructed from durable tool steel with a 0.00508 mm tolerance. Each gage includes a Certificate of Accuracy, traceable to NIST standards.

  • Manufactured from tool steel
  • Diameter of 21.39 mm
  • Tolerance of 0.00508 mm
  • Features a 10 Micro coating/finish
  • Ideal for go inspection and setting micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Overall length of 2.00 in

Catalog No. 50-005-27361 Supplier MSC Supplier No. 68112440
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is designed for precise measurement and calibration in various applications. It features a 21.39 mm diameter and is constructed from durable tool steel with a 0.00508 mm tolerance. Each gage includes a Certificate of Accuracy, traceable to NIST standards.

  • Manufactured from tool steel
  • Diameter of 21.39 mm
  • Tolerance of 0.00508 mm
  • Features a 10 Micro coating/finish
  • Ideal for go inspection and setting micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Overall length of 2.00 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.