Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 3.01 mm, Class ZZ, Plus, Tool Steel

Catalog No. 5000531887
Encompass

This Vermont Gage Class ZZ Plus Plug Gage is designed for precise measurement and inspection applications. It is ideal for verifying hole sizes, setting micrometers, verniers, and other measuring devices, ensuring accuracy in various technical and industrial settings.

  • Made from durable tool steel with a hardness of Rc 60/65.
  • Features a steel finish with 10 microfinish or better.
  • Provides accurate measurements with a tolerance of +0.005/-0.000 in.
  • Includes a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.
  • Overall length of 2.0000 in.
  • Type: Go (Plus).
  • Class: ZZ.

Catalog No. 50-005-31887 Supplier MSC Supplier No. 68094069
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ Plus Plug Gage is designed for precise measurement and inspection applications. It is ideal for verifying hole sizes, setting micrometers, verniers, and other measuring devices, ensuring accuracy in various technical and industrial settings.

  • Made from durable tool steel with a hardness of Rc 60/65.
  • Features a steel finish with 10 microfinish or better.
  • Provides accurate measurements with a tolerance of +0.005/-0.000 in.
  • Includes a certificate of accuracy with NIST traceability.
  • Complies with ASME B89.1 standards.
  • Overall length of 2.0000 in.
  • Type: Go (Plus).
  • Class: ZZ.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.