Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, 6.67 mm Diameter, Class ZZ Plus, 0.00508 mm Tolerance

Catalog No. 5000527687
Encompass

This plug gage is used for 'Go' inspection and for setting micrometers, verniers, and other measuring devices. It ensures precise measurements for various applications.

  • Diameter: 6.67 mm
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • For go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Coating/finish: 10 microfinish
  • Overall length: 2.0000 in

Catalog No. 50-005-27687 Supplier MSC Supplier No. 68097724
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage is used for 'Go' inspection and for setting micrometers, verniers, and other measuring devices. It ensures precise measurements for various applications.

  • Diameter: 6.67 mm
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • For go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Coating/finish: 10 microfinish
  • Overall length: 2.0000 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.