Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class X, 0.2361 in. dia.

Catalog No. 5000531992
Encompass

This plug gage is a Class X Go type, constructed from tool steel. It features a diameter of 0.2361 in. and an overall length of 2 in. With a surface finish of 4 microinch or better and a hardness of RC 60/65, this gage includes a Certificate of Accuracy with NIST traceability, meeting ISO 17025 standards. It is ideal for use as a master to calibrate measuring equipment or for direct part gaging in both shop floor and metrology laboratory environments.

  • Class: X
  • Material: Tool steel - Rc 60/65
  • Overall length: 2 in.
  • Tolerance: 0.00004 in.
  • Surface finish: 4 microinch or better
  • Gage type: Go (Plus)
  • Hardness: RC 60/65
  • Included certification: Certificate of Accuracy with NIST Traceability
  • Meets/exceeds ISO 17025 standards
  • Application: Calibrate measuring equipment or directly gage parts

Catalog No. 50-005-31992 Supplier MSC Supplier No. 74384983
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage is a Class X Go type, constructed from tool steel. It features a diameter of 0.2361 in. and an overall length of 2 in. With a surface finish of 4 microinch or better and a hardness of RC 60/65, this gage includes a Certificate of Accuracy with NIST traceability, meeting ISO 17025 standards. It is ideal for use as a master to calibrate measuring equipment or for direct part gaging in both shop floor and metrology laboratory environments.

  • Class: X
  • Material: Tool steel - Rc 60/65
  • Overall length: 2 in.
  • Tolerance: 0.00004 in.
  • Surface finish: 4 microinch or better
  • Gage type: Go (Plus)
  • Hardness: RC 60/65
  • Included certification: Certificate of Accuracy with NIST Traceability
  • Meets/exceeds ISO 17025 standards
  • Application: Calibrate measuring equipment or directly gage parts

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.