Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ, 0.085 in, 0.0002 in Tolerance

Supplier:  MSC 88908504

Encompass

This plug gage is engineered for high-precision measurement tasks, including 'Go' inspection and calibrating measuring devices like micrometers and verniers. Manufactured from robust tool steel, it provides reliable and consistent accuracy for demanding industrial and laboratory applications.

  • Designed for Go inspection and setting measuring devices.
  • Constructed from durable tool steel.
  • Features a precise 0.0850 in diameter.
  • Maintains a tight 0.000200 in tolerance.
  • Comes with a certificate of accuracy with NIST traceability.
  • Meets ASME B89.1 standards.
  • Has a 10 micro coating/finish.
  • Measures 2.0000 in in overall length.

Catalog No. 50-005-31452


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.