Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ, 0.1165 in Diameter, 2.000 in OAL, Tool Steel

Catalog No. 5000531454
Encompass

This Vermont Gage Class ZZ plug gage is designed for quick and accurate measurements. It allows users to measure hole diameters, calculate distances between holes, and gage slot widths and locations. It can also be used for Go inspection and to set micrometers, verniers, and other measuring devices.

  • Designed for quick and accurate measurements
  • Made from durable tool steel
  • Features a Class ZZ tolerance of 0.0002 inch
  • Has a 10 microinch finish or better
  • Includes a certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Round within 0.0001 inch
  • Marked with diameter and direction of tolerance on gages over 0.0605 inch

Catalog No. 50-005-31454 Supplier MSC Supplier No. 88911656
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ plug gage is designed for quick and accurate measurements. It allows users to measure hole diameters, calculate distances between holes, and gage slot widths and locations. It can also be used for Go inspection and to set micrometers, verniers, and other measuring devices.

  • Designed for quick and accurate measurements
  • Made from durable tool steel
  • Features a Class ZZ tolerance of 0.0002 inch
  • Has a 10 microinch finish or better
  • Includes a certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Round within 0.0001 inch
  • Marked with diameter and direction of tolerance on gages over 0.0605 inch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.