Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Minus, 12.04 mm, 2 in OAL

Catalog No. 5000536178
Encompass

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring instrument with a diameter of 12.04 mm and an overall length of 2 in. It features a tolerance of 0.00508 mm and is constructed from steel. This gage is designed for applications such as setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Includes certificate of accuracy with NIST traceability
  • Designed for setting micrometers, NoGo inspection, and use with verniers and other measuring devices

Catalog No. 50-005-36178 Supplier MSC Supplier No. 40439499
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring instrument with a diameter of 12.04 mm and an overall length of 2 in. It features a tolerance of 0.00508 mm and is constructed from steel. This gage is designed for applications such as setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Includes certificate of accuracy with NIST traceability
  • Designed for setting micrometers, NoGo inspection, and use with verniers and other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.